- Drill
description
- MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drilling 7/8" ship augers, delivering the ability to perform the fastest rough-ins in the industry. The tool is the lightest in class at around 7lbs. When paired with the kitted paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG is able to drill up to 220 7/8" holes with a ship auger on a single charge.
features
- Fastest Rough-Ins
- Lightest Right Angle Drill
- Up to 220 7/8" Holes Per Charge
- QUIK-LOK™ Chuck
- POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
- LED light to illuminate the work area
- Compatible with all M18™ batteries
- Ergonomic Top Handle for maximum comfort
| Height | 6.5 in |
| Width | 3.7 in |
| Cordless | Yes |
| Battery Composition | Lithium-Ion |
| Battery Voltage | 18 V |
| Length | 15.6 in |
| Drill Type | Right Angle Drill |
| Charger Included | No |
| Reverse | Yes |
| Color | Red/Black |
| Side Handle | No |
| Chuck Design | Keyless |
| Drill / Driver RPM [Max] | 1550 rpm |
| No. Of Batteries Required | 1 |
| Warranty | 5 Years |
| Chuck Size | QUIK-LOK™ |
| Case Included | No |
| Standard | UL |
| Variable Speed | Yes |
| Weight | 8.28 LB |
| EAN or UPC | 45242560394 |

