- Variable Speed Drill
- 1/2 in Chuck Size
- 550 Maximum RPM
- Cordless
description
- The M18 FUEL™ mud mixer with 180° handle is the industry’s first dedicated cordless solution that delivers the performance and durability to fully replace corded mixers. With the POWERSTATE™ brushless motor it has the power to mix heavy compounds, such as concrete and mortar. Using our REDLINK™ Intelligence the variable speed dial, the variable speed trigger and the lock on button combine to give the user ultimate control for a consistent mix and cleaner working environment. With the M18 REDLITHIUM™ battery the user can mix up to 15, five gallon buckets on one 5.0 Ah battery. The 180° adjustable handle is designed to allow every user to optimize the handle position for their comfort. This Milwaukee cordless solution increases productivity by eliminating the need for cords and allows the user to mix the material at the workspace where it is being applied.
features
- Power to mix heavy compounds, such as concrete and mortar
- Ultimate speed control: 3 different ways of controlling speed for clean and consistent mixes (8-Speed setting dial, variable speed trigger and a lock on button)
- Up to 15 buckets per charge (5.0 Ah battery and 5 Gallon buckets)
- 180° Adjustable handle with 16 adjustable settings for user to optimize based on preference and comfort
| Side Handle | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Collet/Chuck Material | Steel |
| Overload Protection | Yes |
| Cordless | Yes |
| Color | Red |
| Variable Speed | Yes |
| Switch Type | Dial |
| Width | 3.3 in |
| Battery Composition | Lithium-Ion |
| Chuck Type | Keyed |
| Battery Voltage | 18 V |
| Type | Variable Speed Drill |
| Chuck Size | 1/2 in |
| Length | 16.6 in |
| Housing Material | Steel, Glass Filled Nylon, Rubber |
| Charger Included | No |
| Lock-On Switch | Yes |
| Reverse | Yes |
| No. Of Batteries Required | 1 |
| Chuck Design | Keyed |
| Standard | CSA, ETL, UL |
| Drill Type | Variable Speed Drill |
| RPM [Max] | 550 rpm |
| Weight | 7.3 LB |
| EAN or UPC | 45242520756 |

