- Drum Machine
description
- The MILWAUKEE® M18™ Drum Machine with a 3/8" cable allows you to clean drains confidently with instant setup. This M18™ Drum Machine provides more power than corded machines to tackle tough blockages like grease, scale, and build-up. It can clear drains out to 100' with a 3/8" cable or 75' with 1/2" cable. The included 3/8" cable is best for use in 1-1/2"- 3" drain lines. For larger drain lines up to 4”, the machine is compatible with 1/2” cables. Complete multiple jobs on one battery charge while simultaneously eliminating the hassle of extension cords and finding electrical outlets, providing access to power anywhere. The enclosed drum and lightweight design allow for cleaner, easier transportation on and off the job. The Milwaukee M18™ Drum Machine is compatible with MILWAUKEE® CABLE DRIVE™ Assembly (47-53-2816) which gives you the capability to automatically feed and retract cable up to 15-20 feet per minute. Additional cable sizes and drum are available in 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778), drum only (47-53-2817).
features
- More Power Than Corded
- Multiple Jobs, One Charge
- Cleaner, Easier Transportation
- Drum Capacity: 100’ of 3/8” Inner Core Cable, 75’ of 1/2” Inner Core Cable
- 3/8” Cable Recommended for 1-1/2” – 3” Lines, 1/2” Cable Recommended for 3-4” Lines
- Compatible with Non-Milwaukee Cables
- Inner Drum Helps Prevent Cable Bind Up
- Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
- Features a Removable Drum, Additional Drum Sold Separately (47-53-2817)
- Additional Cables Available: 3/8” x 75’ (48-53-2776), 3/8” x 100’ (48-53-2777), 1/2” x 75’ (48-53-2778)
| Warranty | 5 Years (Tool), 2 Years (Battery), 2 Years (Cable) |
| Standard | UL |
| Overall Depth | 22.91 in |
| Drain Cable/Rod Size | 3/8 in |
| Drain Cable Type | Inner Core |
| Material | Metal and plastic |
| Recommended Pipe Dia. [Max] | 4 in |
| Travel Distance | 100 ft |
| Overall Height | 22.91 in |
| Recommended Pipe Dia. [Min] | 1.5 in |
| Overall Width | 17.79 in |
| Cable Included | Yes |
| Cable Length | 75 ft |
| Weight | 80.35 LB |
| EAN or UPC | 45242612420 |

