- Sectional Machine
description
- The MILWAUKEE® M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cables is the most portable and most powerful sectional machine for 1-1/4" - 6" drain lines. The POWERSTATE™ Brushless Motor and REDLINK™ Plus Intelligence delivers the power to clear heavy roots up to 150 ft out, providing more power than corded even at the maximum capacity of the machine. This sectional machine is the lightest weight and most compact tool in its class with carry strap connection points for hands-free transportation, ensuring the easiest transportation and setup on all jobs. Tool-free cable size changes switch between 5/8" and 7/8" cable in just seconds. The M18™ REDLITHIUM™ High Output™ HD12.0 Battery Pack powers through multiple jobs on a single charge and increases safety by providing power anywhere without the use of extension cords. The M18 FUEL™ Sectional Machine is equipped with ONE- KEY™. Integrated Tool Security provides ultimate theft protection with features like tool lock-out. If the machine is lost or stolen, this can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within the range of any ONE-KEY™ app. In addition to the M18 FUEL™ Sectional Machine, this kit includes a Carrying Strap, Large Rear Guide Hose, M18™ REDLITHIUM™ High Output™ HD12.0 battery, and an M18™ & M12™ Rapid Charger.
features
- Maintain More Power Than Corded out to Maximum Distance
- Multiple Jobs, One Charge
- Lightest, Most Portable Sectional Machine in Class
- POWERSTATE™ Brushless Motor delivers the power to clear heavy roots out to 150ft
- M18™ REDLITHIUM™ High Output™ HD12.0 Battery powers through multiple jobs on a single charge.
- REDLINK PLUS™ Intelligence ensures maximum performance under load
- Lighest, most portable for the easiest set up and transportation
- Tool-free cable size changes ensures that switching between 5/8" and 7/8" cable takes only seconds
- On-board pin key storage for convenient decoupling of cables and cable attachments
- No tool lubrication required
- Enclosed Cable Reels: Containing the Mess of Used Cables
- Rear Guide hose is optimized for easiest transportation
| Overall Height | 15.1 in |
| Overall Depth | 14.75 in |
| Standards | UL |
| Recommended Pipe Dia. [Min] | 1.25 in |
| Cable Included | No |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Drain Cable/Rod Size | 5/8 in |
| Recommended Pipe Dia. [Max] | 6 in |
| Overall Width | 9.4 in |
| Material | Reinforced Nylon |
| Weight | 50.93 LB |
| EAN or UPC | 45242593880 |

