- 1.25 in Stroke Length
- D-Handle Main
description
- The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The included M18™ REDLITHIUM™ XC5.0 Batteries Pack deliver up to 2.5X runtime and provide more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL® Recip Saw is designed to perform in the most demanding applications and is the most durable Milwaukee cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. This M18 FUEL™ SAWZALL® Recip Saw Kit includes, (1) M18 FUEL™ SAWZALL® Recip Saw, (2) M18™ REDLITHIUM™ XC 5.0 Battery, and (1) M18™/M12™ Charger and a Case.
features
- 1-1/4" Stroke length removes more material with each stroke
- Adjustable shoe extends the life of the blade
- Built-In LED light illuminates the work surface while cutting
- Compatible with all M18 batteries and M18 chargers
- Hang hook: allows for convenient storage on the job
- Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
- POWERSTATE Brushless Motor: Increased cutting speed and power through the toughest applications
- REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics
- provides optimized performance and overload protection using total system communication between tool, battery and charger
- Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
- Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
- Metal Reinforced Battery Connection provides improved durability and battery retention over life
- REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
| Width | 3.6 in |
| Variable Speed | No |
| Cordless | Yes |
| Housing Material | Reinforced Nylon |
| Battery Composition | Lithium-Ion |
| Height | 8.4 in |
| Main Handle Type | D-Handle |
| Battery Voltage | 18 V |
| Standard | UL |
| Strokes per Minute [Max] | 3000 |
| No. Of Batteries Required | 1 |
| Length | 18 in |
| Color | Red/Black |
| Integrated Work Light | Yes |
| Stroke Length | 1.25 in |
| Orbital Action | No |
| Battery Charger Included | Yes |
| Battery Ampere-hour | 5 Ah |
| No. of Batteries Included | 2 |
| Power Source | Electric |
| Switch Type | Trigger Switch |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Product Storage Included | Case |
| Tool-Less Blade Changing | Yes |
| Adjustable Shoe | Yes |
| Weight | 19.235 LB |
| EAN or UPC | 45242559190 |

