- 1.25 in Stroke Length
- D-Handle Main
description
- The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest jobsite applications. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress in addition to protection from overloading, overheating, and over-discharging. This M18 FUEL™ SAWZALL® is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw weighs less than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. Compatible with ONE-KEY™, this reciprocating saw wirelessly connects to a smartphone to customize, track, and manage the tool’s performance and location. Tool customization allows for connecting and controlling settings such as output speed and trigger ramp up for smoother cut starts. A selectable Cut-Brake feature automatically stops the blade from reciprocating at the end of a cut, reducing the risk of damaging sensitive materials near the cut in most applications.
features
- 1-1/4" Stroke length removes more material with each stroke
- POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest a
- Customize, Track and Manage tools performance and location.
- REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics
- provides optimized performance and overload protection using total system communication between tool, battery and charger
- Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
- Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
- Unlimited customization of cut speed and trigger ramp up through the ONE-Key App
- Selectable Cut Brake Feature: Monitors the load on the tool throughout the cut and automatically stops the blade as it exits the material at the end of the cut in most applications
- One-Key compatible: Customize, Track and manage tool performance and location
- Hang hook: allows for convenient storage on the job
- Metal Reinforced Battery Connection provides improved durability and battery retention over life
- Built-In LED light illuminates the work surface while cutting
- Adjustable shoe extends the life of the blade
| Cordless | Yes |
| Adjustable Shoe | Yes |
| Color | Red/Black |
| Product Storage Included | Case |
| Housing Material | Reinforced Nylon |
| Main Handle Type | D-Handle |
| Battery Voltage | 18 V |
| Power Source | Electric |
| Length | 18 in |
| Standard | UL |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Switch Type | Trigger Switch |
| Strokes per Minute [Max] | 3000 |
| Variable Speed | No |
| Integrated Work Light | Yes |
| Width | 3.6 in |
| Orbital Action | No |
| Height | 6.5 in |
| No. Of Batteries Required | 1 |
| Stroke Length | 1.25 in |
| Battery Charger Included | Yes |
| Tool-Less Blade Changing | Yes |
| Battery Ampere-hour | 5 Ah |
| No. of Batteries Included | 2 |
| Battery Composition | Lithium-Ion |
| Weight | 19.26 LB |
| EAN or UPC | 45242586301 |

