- Handheld Blower Type
- 145 mph Air Velocity
- 18 Battery Voltage
description
- Our M18 FUEL™ Dual Battery Blower meets the performance, durability, and ergonomic needs of landscape maintenance professionals. Our blower provides the Highest Constant Power by delivering a power output higher than all handheld gas blowers and maintaining that power level throughout the full charge of the battery. The POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH, providing the ability to take on demanding applications like clearing wet leaves. The advanced electronic package allows the blower to reach Full Throttle in Under One Second, boosting control and productivity. The ambidextrous variable speed sliding lock on lever provides the ability to easily lock in the blower to the desired clearing power. This speed control mechanism, combined with the optimized balance, provides the Best Clearing Control in its class. MILWAUKEE® REDLINK PLUS™ Intelligence has total system communication between the tool and battery for unmatched levels of performance, protection, and productivity. This battery-powered blower is compatible with our tapered, flat nozzle, and gutter attachment, providing the ability to optimize airflow for different applications. The blower requires (2) M18™ REDLITHIUM™ Batteries for operation and is optimized to be used with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries. The M18 FUEL™ Dual Battery Blower is part of the M18™ System, fully compatible with over 275+ solutions.
features
- POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH
- Delivers the highest constant power by maintaining performance throughout battery pack discharge
- Reaches full throttle in under one second, boosting productivity and control
- REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- (2) M18™ Batteries Required for Operation
- Variable Speed Trigger for increased user control
- No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
- Fully compatible with the M18™ System featuring over 200 tools
| Standard | UL Listed |
| Color/Finish | Red, Black |
| Motor Speed | Single |
| Handle Length | 5.5 in |
| Rust Resistant | Yes |
| Starting Type | Electric |
| Includes Dual Batteries | Yes |
| Recommended Safety Equipment | Safety Glasses, Hearing Protection |
| Air Velocity | 145 mph |
| Run Time | 26 min |
| Housing Material | Plastic |
| Blower Type | Handheld |
| Battery Voltage | 18 V |
| Handle Material | Rubber |
| Manufacturer Warranty | 3 Years |
| Air Volume | 600 cfm |
| Decibels | 64 dB |
| Bag Included | No |
| Interchangeable Tips Available | Yes |
| Weight | 8.57 LB |
| EAN or UPC | 45242538768 |

