- 20 in Bar Length
- 18 Battery Voltage
- Cordless
description
- The MILWAUKEE® M18 FUEL™ 20” Dual Battery Chainsaw generates 70cc Power, delivers faster cutting through reduced stalls, and provides users with a balanced design for more control. The saw is designed to meet the performance, durability, and ergonomic needs of the professional chainsaw user. M18 FUEL™ technology allows this saw to generate 5.8HP peak power, enabling users to take on demanding applications. The POWERSTATE™ Brushless Motor gets up to speed in under one second and maintains speed under heavy loads without bogging down to outperform gas and high-voltage competitors. The power mode select feature enables users to run the saw in Standard Power Mode with 4.4HP or Peak Power Mode with 5.8HP giving users increased control over power output. Standard Power Mode maximizes run time and runs cooler, while Peak Power Mode provides maximum power to prevent stalls in the toughest applications. REDLINK PLUS™ Intelligence enables full-circle communication between the saw and battery, providing unmatched levels of performance, protection, and productivity. Optimized for use with (2) REDLITHIUM™ FORGE™ XC 8.0 batteries, this saw delivers up to 60 cuts per charge in 10” hardwoods. The balanced design and professionally demanded feature set enable more control in the application. Features dual metal bucking spikes, high visibility felling sight lines, a power mode select button, dual captured bar nuts, and onboard scrench storage. Fully compatible with 250+ solutions.
features
- Generates 5.8HP peak power to take on demanding applications and 9.5Nm of peak torque to reduce stalls for faster cutting
- Optimized for use with 2, M18™ REDLITHIUM™ FORGE™ XC8.0 batteries
- Balanced design for improved ergonomics and control in application
- Fully compatible with the M18™ System, featuring over 250+ tools
- Power Mode Select feature for increased control over performance
- Dual metal bucking spikes for increased control and leverage while cutting
- High visibility perpendicular and horizontal sight lines for increased felling accuracy
- Inertia chain brake provides added kickback protection
- Onboard scrench storage for adjustments to bar and chain
- Guide bar rail cleaner integrated into scrench
- Captured bar nuts retained to sprocket cover for quick adjustments reducing downtime
- Variable speed trigger provides full control over power output
- Automatic oiler keeps saw lubricated in application
- Includes: M18 FUEL™ Dual Battery Chainsaw (2827-22), (2) REDLITHIUM™ FORGE™ XC8.0 Batteries (48-11-1881), M18™ Simultaneous Dual Bay Rapid Charger (48-59-1802), Scabbard, and Scrench
includes
- (1) M18 FUEL 20" Dual Battery Chainsaw
- (1) 20" Guide Bar
- (1) 20" Chain
- (2) REDLITHIUM FORGE XC 8.0 Battery
- (1) M18 Dual Bay Rapid Charger
| Fully Assembled | No |
| Handle Material | Rubber |
| Fuel Type | Battery Powered |
| Handle Length | 6 in |
| Standards | UL |
| Recommended Safety Equipment | Eye, Ear, Head, Hand, Leg Protection, Proper Footwear |
| Battery Voltage | 18 V |
| Battery Type | Lithium-Ion |
| Replacement Chain Item Number | 49-16-2752 |
| Rust Resistant | Yes |
| Housing Material | Polyurethane, Magnesium, Steel, Nylon, Rubber |
| Case Included | No |
| Oil Level Sight Glass | Yes |
| Bar Length | 20 in |
| Manufacturer Warranty | 3 Year (Tool), 3 Year (Battery) |
| Cordless | Yes |
| Color/Finish | Black, Red |
| Low Kickback Bar And Chain | No |
| Includes | (1) M18 FUEL 20" Dual Battery Chainsaw, (1) 20" Guide Bar, (1) 20" Chain, (2) REDLITHIUM FORGE XC 8.0 Battery, (1) M18 Dual Bay Rapid Charger |
| Automatic Oiler | Yes |
| Battery Ampere-hour | 8 Ah |
| Chain Included | Yes |
| Weight | 19.9 LB |
| EAN or UPC | 45242587032 |

