- Cordless
- Bimetal Material
- 8/10 Teeth Per Inch
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.
features
- POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
- Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
- Lightweight Design for Increased Balance: 20% Lighter than it's previous model
- Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
- CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
- Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
- Variable Speed Trigger: Provides maximum speed control
- LED light: illuminates work surface for increased accuracy and productivity
- REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
- All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- Fully compatible with the M18™ system, featuring over 200+ tools
| Electronic Speed Control | Yes |
| Charger Included | No |
| Thermal Overload Protection | Yes |
| Battery Voltage | 18 V |
| Included | (1) M18 FUEL Compact Band Saw, (1) 8/10 TPI Extreme Blade |
| Lock-On Switch | No |
| Main Handle Type | Pistol Grip |
| Blade Length | 35.375 in |
| Blade Type | 8/10 TPI Extreme Thick Metal Cutting Blade |
| Teeth Per Inch | 8/10 |
| Blade Material | Bimetal |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Warranty | 5 Years |
| Standard | UL |
| No. Of Batteries Required | 1 |
| Height | 11.6 in |
| Width | 6.3 in |
| Color | Red, Black |
| Blades Included | 1 |
| Variable Speed | Yes |
| Cordless | Yes |
| Length | 17.9 in |
| Integrated Work Light | Yes |
| Housing Material | Reinforced Nylon |
| Power Source | Electric - Cordless |
| Weight | 9.81 LB |
| EAN or UPC | 45242544417 |

