- 18 V Battery Voltage
- 8/10 Teeth Per Inch
- Bimetal Blade Material
description
- Our M18 FUEL™ Compact Dual-Trigger Band Saw incorporates a Dual-Trigger Design for Safe Cutting which requires triggers located on both the back and front handle to be engaged in order to operate. The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless motor and Constant Power Technology for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE® cordless band saw has REDLINK PLUS™ Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the compact power tool, this band saw includes one set of blade covers and one 8/10 TPI Extreme metal cutting band saw blade.
features
- Integrated rafter hook for easy storage between cuts
- Variable Speed Trigger
- Powerstate brushless motor: supplies constant power for faster cuts and reduced heat for extended life
- Tool-Free locking adjustable shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- Built-In LED Light illuminates work surface
- Jobsite Armor™ Provides Long-Lasting Durability
- All metal direct drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
| No. Of Batteries Required | 1 |
| Warranty | 5 Years |
| Standard | UL |
| Height | 11.6 in |
| Length | 17.9 in |
| Feet Per Minute [Max] | 540 |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Main Handle Type | Pistol Grip |
| Variable Speed | Yes |
| Charger Included | No |
| Integrated Work Light | Yes |
| Cordless | Yes |
| Electronic Speed Control | Yes |
| Lock-On Switch | No |
| Blades Included | 1 |
| Thermal Overload Protection | Yes |
| Blade Material | Bimetal |
| Teeth Per Inch | 8/10 |
| Battery Voltage | 18 V |
| Blade Length | 33.375 in |
| Band Saw Type | Portable |
| Width | 6.3 in |
| Color | Red, Black |
| Power Source | Electric - Cordless |
| Included | (1) M18 FUEL Compact Band Saw, (1) Set of Blade Covers, (1) Extreme Thick Metal 8/10 TPI Band Saw Blade |
| Blade Type | 8/10 TPI Extreme Thick Metal Cutting Blade |
| Cutting Capacity - Depth of Throat | 3.25 in |
| Cutting Capacity - Width of Throat | 3.25 in |
| Housing Material | Reinforced Nylon |
| Weight | 10.8 LB |
| EAN or UPC | 45242603824 |

