- 7 1/4 in Blade Diameter
- 5800 Maximum RPM
description
- The Milwaukee® M18 FUEL™ rear handle 7-1/4 in. circular saw is designed for the professional carpenter, remodeler, and general contractor. The circular saw generates the power of 15 amp corded saws, cut faster than 15 amp corded saws and delivers up to 570 cuts per charge with an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery. The POWERSTATE™ brushless motor provides this worm drive style saw with 5,800 RPM and higher speeds under load, delivering corded cutting performance. REDLINK Plus™ intelligence lets the tool achieve maximum performance and protects the circular saw from overload, overheating and over discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (not included) is compatible with all M18™ tools, runs 50% cooler, and delivers unmatched run times and 50% more power. The cordless circular saw has an electric blade break, LED work light, and all magnesium guards and shoe, increasing productivity and providing the durability to handle the toughest jobs. A multi-sized rafter hook allows the handheld circular saw to be stored on different materials. The saw's gears don’t require oiling and maintenance reducing downtime and getting jobs done faster.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ rear handle 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw.
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ High output HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. superior pack construction provides the industry's best protection against jobsite conditions
- Generates 15 Amp corded power
- Cuts faster than 15 A corded
- Up to 570 cuts per charge
- Electric blade brake
- LED work light
- No gear oiling required
- Multi size rafter hook
- Magnesium shoe and guards
includes
- (1) 2830-20 7-1/4" Circular Saw
- (1) Blade
- (1) Wrench
| Includes | (1) 2830-20 7-1/4" Circular Saw, (1) Blade, (1) Wrench |
| No Load RPM | 5800 rpm |
| Saw Drive | Worm Drive Geared |
| Warranty | 5 Years |
| Arbor Style | Diamond |
| Height | 7.875 in |
| Charger Included | No |
| Electric Motor Brake | Yes |
| Shoe Material | Magnesium |
| External Motor Brush Access | Brushless Motor |
| Blades Included | 1 |
| Standard | UL |
| Type | Electric |
| Dust Port | Yes |
| Depth Adjustment | Yes |
| Variable Speed | Yes |
| Electronic Speed Control | No |
| Dust Blower | Yes |
| Main Handle Type | Pistol Grip |
| No. Of Batteries Required | 1 |
| Width | 7.875 in |
| Handle Type | Pistol Grip |
| Cordless | Yes |
| Blade Dia. | 7 1/4 in |
| Bevel Capacity | 53° |
| Cut Depth @ 90° [Max] | 2.5 in |
| Dust Collection | No |
| Bevel Stops | No |
| Integrated Work Light | Yes |
| RPM [Max] | 5800 rpm |
| Blade Location | Left |
| Color | Red/Black |
| Dust Port Outside Diameter | 1.875 in |
| Overall Length | 18.9 in |
| Battery Voltage | 18 V |
| Cut Depth @ 45° [Max] | 1.875 in |
| Battery Composition | Li-Ion |
| Blade Wrench Included | Yes - Stored on Tool |
| Housing Material | Reinforced Nylon |
| Spindle Lock | Yes |
| Weight | 12.06 LB |
| EAN or UPC | 45242541034 |

