- 7 1/4 in Blade Diameter
- 5800 Maximum RPM
description
- The Milwaukee® M18 FUEL™ rear handle 7-1/4 in. circular saw kit is designed for the professional carpenter, remodeler, and general contractor. The circular saw generates the power of 15 amp corded saws, cut faster than 15 amp corded saws and delivers up to 570 cuts per charge with an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery. The POWERSTATE™ brushless motor provides this worm drive style saw with 5,800 RPM and higher speeds under load, delivering corded cutting performance. REDLINK Plus™ intelligence lets the tool achieve maximum performance and protects the circular saw from overload, overheating and over discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is compatible with all M18™ tools, runs 50% cooler, and delivers unmatched run times and 50% more power. The cordless circular saw has an electric blade break, LED work light, and all magnesium guards and shoe, increasing productivity and providing the durability to handle the toughest jobs. A multi-sized rafter hook allows the handheld circular saw to be stored on different materials. The saw's gears don’t require oiling and maintenance reducing downtime and getting jobs done faster. This kit includes one M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery, an M18™ & M12™ multi-voltage charger, a blade wrench, and a contractor bag.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ rear handle 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw.
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ High output HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. superior pack construction provides the industry's best protection against jobsite conditions
- Generates 15 Amp corded power
- Cuts faster than 15 A corded
- Up to 570 cuts per charge
- Electric blade brake
- LED work light
- No gear oiling required
- Multi size rafter hook
- Magnesium shoe and guards
| External Motor Brush Access | Brushless Motor |
| Battery Composition | Li-Ion |
| Handle Type | Pistol Grip |
| Includes | (1) 2830-20 7-1/4" Circular Saw, (1) Blade, (1) M18 REDLITHIUM High Output HD12.0 Battery Pack, (1) M12 & M18 Multi Voltage Rapid Charger, (1) Wrench, (1) Contractor Bag |
| Variable Speed | Yes |
| Product Storage Included | Bag |
| Cut Depth @ 45° [Max] | 1.875 in |
| Battery Ampere-hour | 12 Ah |
| Cordless | Yes |
| Standard | UL |
| Type | Electric |
| Charger Included | Yes |
| Dust Collection | No |
| Bevel Capacity | 53° |
| Color | Red/Black |
| No. of Batteries Included | 1 |
| Electric Motor Brake | Yes |
| Cut Depth @ 90° [Max] | 2.5 in |
| Integrated Work Light | Yes |
| Battery Ampere-Hour (AH) | 12 Ah |
| No Load RPM | 5800 rpm |
| Blade Location | Left |
| No. Of Batteries Required | 1 |
| Saw Drive | Worm Drive Geared |
| Housing Material | Reinforced Nylon |
| Bevel Stops | No |
| Width | 7.875 in |
| Battery Voltage | 18 V |
| RPM [Max] | 5800 rpm |
| Electronic Speed Control | No |
| Blade Dia. | 7 1/4 in |
| Blades Included | 1 |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Main Handle Type | Pistol Grip |
| Depth Adjustment | Yes |
| Height | 7.875 in |
| Dust Blower | Yes |
| Spindle Lock | Yes |
| Dust Port Outside Diameter | 1.875 in |
| Dust Port | Yes |
| Overall Length | 18.9 in |
| Blade Wrench Included | Yes - Stored on Tool |
| Arbor Style | Diamond |
| Shoe Material | Magnesium |
| Weight | 20.15 LB |
| EAN or UPC | 45242541041 |

