- 6 1/2 in Blade Diameter
- 6000 Maximum RPM
description
- The MILWAUKEE® M18 FUEL™ 6-1/2” Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. This saw offers class-leading performance, delivering up to 20% more power and up to 40% faster cut speed. The POWERSTATE™ Brushless Motor spins the blade at 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery (not included) this saw delivers 300 cuts per charge and is fully compatible with all M18™ REDLITHIUM™ batteries. The lightweight, ergonomic design paired with a robust belt hook allows for increased portability and makes it the perfect solution for completing difficult-to-access cuts. Positive bevel detents and new-to-world depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.
features
- POWERSTATE™ Brushless Motor: provides up to 20% more power and 40% faster application speed
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
- Up to 300 Cuts Per Charge (M18 REDLITHIUM™ HIGH OUTPUT™ HO6.0 battery (not included))
- 2-1/4" Cut Capacity
- Bevel detents at 22.5° and 45°
- Depth detents at 1/2", 3/4", and 1-1/2"
- Integrated belt hook for easy transportation on the jobsite
- Integrated dust port on guard and included vac adaptor
- LED light for increased accuracy and visibility
- Integrated rafter hook for easy storage
- Magnesium shoe and guards for maximum durability
- Electric brake to stop blade after trigger is released
- Fully Compatible with the M18™ System, Featuring Over 250+ Tools
includes
- (1) M18 FUEL 6-1/2" Circular Saw (2833-20)
- (1) Blade
- (1) Wrench
- (1) Dust Port
| Blade Dia. | 6 1/2 in |
| Preset Bevel Angle Detents | 22.5° & 45° |
| Integrated Work Light | Yes |
| Integrated Rafter Hook | Yes |
| Dust Blower | Yes |
| Height | 7.6 in |
| Width | 7 in |
| Standard | UL |
| No. Of Batteries Required | 1 |
| Housing Material | Glass-Filled Nylon |
| Blade Wrench Included | Yes - Stored on Tool |
| Battery Voltage | 18 V |
| Includes | (1) M18 FUEL 6-1/2" Circular Saw (2833-20), (1) Blade, (1) Wrench, (1) Dust Port |
| Blade Location | Left |
| Electric Motor Brake | Yes |
| Blades Included | 1 |
| Cut Depth @ 90° [Max] | 2.25 in |
| Bevel Stops | Yes |
| Dust Port | Yes |
| No Load RPM | 6000 rpm |
| Saw Drive | Sidewinder Geared |
| Warranty | 5 Years |
| Shoe Material | Magnesium |
| Bevel Capacity | 50° |
| Battery Composition | Li-Ion |
| Spindle Lock | No |
| External Motor Brush Access | Brushless Motor |
| Variable Speed | No |
| Color | Black, Gray, Red |
| Depth Adjustment | Yes |
| Charger Included | No |
| Cordless | Yes |
| Main Handle Type | D-Handle |
| Electronic Speed Control | No |
| Overall Length | 11.5 in |
| Weight | 6.3 LB |
| EAN or UPC | 45242852208 |

