- 7 1/4 in Blade Diameter
- 6000 Maximum RPM
description
- The MILWAUKEE® M18 FUEL™ 7-1/4” Circular Saw is designed for the professional carpenter, remodelers, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM™ FORGE™ HD12.0 Battery this battery-powered saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUM™ batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.
features
- POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
- Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
- 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
- Bevel detents at 22.5 and 45 degrees
- Depth detents at 1/2", 3/4", and 1-1/2”
- Integrated dust port on guard and included vac adaptor
- LED light for increased accuracy and visibility
- Integrated rafter hook for easy storage
- Magnesium shoe and guards for maximum durability
- Electric brake to stop blade after trigger is released
- Fully Compatible with the M18™ System, Featuring Over 250+ Tools
includes
- (1) M18 FUEL 7-1/4" Circular Saw (2834-20)
- (1) Blade
- (1) Wrench
- (1) Dust Port
| Battery Composition | Li-Ion |
| Variable Speed | No |
| Bevel Capacity | 57° |
| Electric Motor Brake | Yes |
| Blades Included | 1 |
| Blade Wrench Included | Yes - Stored on Tool |
| Saw Drive | Sidewinder Geared |
| Charger Included | No |
| No. Of Batteries Required | 1 |
| External Motor Brush Access | Brushless Motor |
| Cut Depth @ 45° [Max] | 2.063 in |
| Height | 8.5 in |
| Warranty | 5 Years |
| Dust Port | Yes |
| Dust Blower | Yes |
| Color | Black, Gray, Red |
| Battery Voltage | 18 V |
| Overall Length | 14 in |
| Cut Depth @ 90° [Max] | 2.625 in |
| Integrated Rafter Hook | Yes |
| Integrated Work Light | Yes |
| No Load RPM | 6000 rpm |
| Cordless | Yes |
| Width | 7.4 in |
| Arbor Size | 0.625 in |
| Includes | (1) M18 FUEL 7-1/4" Circular Saw (2834-20), (1) Blade, (1) Wrench, (1) Dust Port |
| Shoe Material | Cast Magnesium |
| Blade Location | Right |
| Blade Dia. | 7 1/4 in |
| Housing Material | Cast Magnesium |
| Standard | UL |
| Depth Adjustment | Yes |
| Bevel Stops | Yes |
| Weight | 7.9 LB |
| EAN or UPC | 45242869428 |

