- 18 Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also delivers the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, making cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence achieves unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing users to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.
features
- Fastest Cuts, Power for Demolition, Lowest Full Tool Vibration
- 4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed
- Part of the M18™ System, with over 200+ Cordless Solutions
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Variable Speed Dial to Allow Users to Adjust the Speed to the Application
- Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
- 180 Degree Span LED Light for better Visibility in Low-Light Situations
| Material | Reinforced Nylon |
| Length | 12.17 in |
| Cordless | Yes |
| Oscillations Per Minute | 20000 |
| No. Of Batteries Required | 1 |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Color | Red/Black |
| Variable Speed | No |
| Width | 2.53 in |
| Power Source | Cordless |
| Weight | 8.13 LB |
| EAN or UPC | 45242561650 |

