Skip to content Skip to navigation menu
Orbital Sander

2837-20

Orbital Sander
Item #121147597
  • M18­ FUEL™ 5" Random Orbital Sander
Orbital Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18­ FUEL™ 5" Random Orbital Sander

description

  • Designed for the professional carpenter, remodeler, and general contractor, the MILWAUKEE® M18 FUEL™ 5” Random Orbital Sander generates the Power for Heavy Stock Removal to sand the toughest materials on site while delivering the Lowest Cordless Vibration at 12K OPM and Up To 95% Dust Collection. The ergonomic form factor, compact size, and low vibration offer increased user comfort during operation. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ intelligence deliver corded power for faster removal at 12,000 OPM for enhanced productivity on the jobsite. The sander features a random orbital sanding motion with a 3/32” orbit diameter to deliver a clean, consistent stain-grade surface finish, combined with a variable 5-mode speed button from 12K - 4K for increased control across a wide variety of materials. Equipped with VACLINK™ Bluetooth technology, the sander delivers up to 95% efficiency and instant dust control when paired with the M18 FUEL™ PACKOUT™ 9 Gallon Dual-Battery Dust Extractor. The battery-powered 5” Random Orbital Sander is backed by Milwaukee's industry-leading 5-year limited power tool warranty.

features

  • POWERSTATE™ Brushless Motor: Generates the power to deliver 12K max OPM under load for faster material removal.
  • REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Integrated Dust Control for up to 95% dust collected and the versatility of the included bag or universal hose adapter provides faster clean-up on the jobsite.
  • VACLINK™ Technology: Intergrated wireless dust control technology allowing for activation of directly from the M18 FUEL™ 5” Random Orbital Sander to connect to our M18 FUEL™ PACKOUT™ 9 Gallon Dual-Battery Dust Extractor w/ VACLINK™ for increased efficiency.
  • Random Orbital sanding motion with 3/32” (2.5mm) orbit diameter delivers a scratch-free stain grade surface finish.
  • Ergonomic form-fitting pommel grip and low vibration minimizes user fatigue.
  • 5-mode speed control button allows for unmatched control across various materials.
  • Removable edge guard protects when sanding against delicate adjacent surfaces.
  • Fits all M18™ battery packs.
Weight 3.1 LB
EAN or UPC 45242879939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison