- PACK OF 2 - M18 FUEL 15 GAUGE FINISH NAILER GEN2 KIT
description
- The MILWAUKEE® M18 FUEL™ 15 Gauge Finish Nailer Kit provides peak productivity on the jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging a nitrogen air spring mechanism, the 15 Gauge Finish Nailer consistently sinks nails to the required depth in hard and softwoods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with Milwaukee POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail for productive and efficient jobs. This Milwaukee cordless finish nailer features a compact and ergonomic design providing access into tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18™ REDLITHIUM™ CP2.0 battery pack, this finish nail gun fires up to 750 nails per charge and is fully compatible with all M18™ REDLITHIUM batteries. The M18 FUEL™ 15 Gauge Finish Nailer Kit delivers the pneumatic performance that professional carpenters and remodelers demand with finishing nails for trim, crown molding, baseboards, and more with the freedom and convenience of cordless.
features
- Tool Free Depth Adjustment
- Tool Free Jam Clearing Latch
- Sequential and contact actuation firing modes
- Tip Storage On Magazine
- LED Work Light
- Reversible Belt Hook
- No Gas Cartridge
- Power to Nail Hardwoods & Softwoods
- Compatible with all 15GA DA Style Finish Nails
| Charger Included | Yes |
| Length | 12.75 in |
| Color | Red, Black |
| Height | 12.6 in |
| Included | (1) 15 Gauge Finish Nailer (2839-20), (1) M18 REDLITHIUM CP2.0 Battery, (1) M18 & M12 Charger, Contractor Bag |
| Battery Ampere-hour | 2 Ah |
| Magazine Capacity | 110 |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Power Source | Electric - Cordless |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Battery Voltage | 18 V |
| No. Of Batteries Required | 1 |
| Magazine Angle | 34° |
| Case Included | Yes |
| No. of Batteries Included | 1 |
| Standard | UL |
| Integrated Work Light | Yes |
| Width | 5.9 in |
| Housing Material | Glass Filled Nylon |
| Fastener Type | Strip |
| Weight | 13.45 LB |
| EAN or UPC | 45242591930 |

