Skip to content Skip to navigation menu
Stapler

2843-20

Stapler
Item #119239437
  • M18 FUEL UTILITY FENCING STAPLER
Stapler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL UTILITY FENCING STAPLER

description

  • The MILWAUKEE® M18 FUEL Utility Fencing Stapler delivers unmatched performance in a completely battery-powered solution. By leveraging MILWAUKEE® Nitrogen Air Spring technology, POWERSTATE™ Brushless motor, and REDLINK™ Intelligence, this stapler delivers the power to seat staples into the toughest utility pole and fence post materials. The Milwaukee M18 FUEL Utility Fencing Stapler provides users a 6X increase in productivity and a reduction in peak muscle effort compared to manual staple installation. The Milwaukee cordless stapler is designed for compatibility with MILWAUKEE® 9 Gauge Galvanized Staples (sold separately) available in three sizes: 1 ½”, 1 ¾”, 2”. When paired with MILWAUKEE® M18 REDLITHIUM™ CP3.0 Battery pack, this stapler gives users the ability to sink up to 600 staples per charge no gas cartridge required. The M18 FUEL Utility Fencing Stapler joins the M18 System of over 200 solutions and is compatible with all M18™ REDLITHIUM batteries.

features

  • Only compatible with Milwaukee 9GA Galvanized Staples (MPU112-960, MPU134-960, MPU2-960)
  • Fires up to 600 Staples on a M18 HO CP 3.0AH Battery
  • No Gas Cartridge Required - Completely Battery Operated
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Integrated lanyard loop ensures easy transfer and storage
  • Enlarged touchpoints designed specifically for use with insulated & leather gloves
  • Manual Trigger Lock Switch
  • LED Work Light
  • Reversible Belt Hook
  • Fires 2 Staples Per Second
  • Dry Fire Lockout
  • Part of the M18™ system, featuring over 200+ solutions
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance
Weight 11.95 LB
EAN or UPC 45242754601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison