- 15 in Length
description
- The MILWAUKEE® M18 FUEL Utility Fencing Stapler Kit delivers unmatched performance in a completely battery-powered solution. By leveraging our Nitrogen Air Spring technology, POWERSTATE™ Brushless motor and REDLINK™ Intelligence, this stapler delivers the power to seat staples into the toughest Utility Pole and Fence Post Materials. The Milwaukee M18 FUEL Utility Fencing Stapler provides users a 6X Increase in productivity and a reduction in Peak Muscle Effort compared to Manual Staple Installation. Designed for compatibility with MILWAUKEE® 9 Gauge Galvanized Staples (sold separately) available in three sizes: 1 ½”, 1 ¾”, 2”. When paired with the M18 REDLITHIUM™ CP3.0 Battery pack, this stapler gives users the ability to sink up to 600 staples per charge no gas cartridge required. The MILWAUKEE® M18 FUEL Utility Fencing Stapler joins the M18 System of over 200 solutions and is compatible with all M18™ REDLITHIUM batteries.
features
- Only compatible with Milwaukee 9GA Galvanized Staples (MPU112-960, MPU134-960, MPU2-960)
- Fires up to 600 Staples on a M18 HO CP 3.0AH Battery
- No Gas Cartridge Required - Completely Battery Operated
- Fires 2 Staples Per Second
- Tool Free Depth Adjustment
- Tool Free Jam Clearing Latch
- Integrated lanyard loop ensures easy transfer and storage
- Enlarged touchpoints designed specifically for use with insulated & leather gloves
- Manual Trigger Lock Switch
- Reversible Belt Hook
- LED Work Light
- Dry Fire Lockout
- Part of the M18™ system, featuring over 200+ solutions
- POWERSTATE Brushless Motor delivers longer life and higher performance
- REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
| Fasteners Used | Milwaukee 9ga Galvanized Staples |
| Height | 12.8 in |
| Housing Material | Glass Filled Nylon |
| Power Source | Electric - Cordless |
| Staple Type | 9ga Galvanized |
| Fastener Gauge Range | 9 ga |
| Voltage | 18 V |
| Staple Use | Fencing |
| Length | 15 in |
| Color | Red, Black |
| Cordless | Yes |
| Warranty | 3 Years (Tool), 2 Years (Battery) |
| Standard | UL |
| Fastener Length Range | 1.5 to 2 in |
| Fastener Type | Strip |
| Included | (1) M18 FUEL Utility Fencing Stapler, (2) M18 High Output 3.0AH Battery, (1) M18 & M12 Multi-Voltage Charger, (1) Contractor Bag |
| Case Included | Yes |
| Amperage | 3 A |
| Weight | 18.63 LB |
| EAN or UPC | 45242754618 |

