Skip to content Skip to navigation menu
Duplex Nailer

2844-20

Duplex Nailer
Item #120976626
  • M18 FUEL™ Duplex Nailer
Duplex Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ Duplex Nailer

description

  • The MILWAUKEE® M18 FUEL™ Duplex Nailer revolutionizes the assembly of concrete formwork by increasing productivity and optimizing ergonomics. By leveraging our nitrogen air spring technology, POWERSTATE™ Brushless motor, and REDLINK™ Intelligence, this nailer delivers the performance to seat nails into all wooden formwork materials at firing rates of up to 4 nails per second. The M18 FUEL™ Duplex Nailer provides our users with a 7X Increase in productivity and a drastic reduction in muscle effort compared to driving nails with a hammer. This nailer is equipped with user-driven features including tool-free jam clearance and depth of drive adjustment to minimize downtime on the job. The cordless nailer is designed for compatibility with Milwaukee® Collated Duplex Nails (sold separately) available in two sizes: 8D (2 ¼” drivable length) & 16D (3” drivable length). When paired with the M18™ REDLITHIUM™ 5.0AH Battery pack, this nailer gives users the ability to sink up to 800 nails per charge. The M18 FUEL™ Duplex Nailer joins the M18™ System of over 200 solutions and is compatible with all M18™ REDLITHIUM™ batteries.

features

  • Only compatible with Milwaukee Collated Duplex Nails (MDP8D-2000, MDP16D-2000)
  • Tool Free Jam Clearing Latch
  • Tool Free Depth Adjustment
  • Fires 4 Nails Per Second
  • Belt & Rafter Hook
  • Flattop Design to rest tool in inverted orientation
  • Nail Placement Indicator
  • LED Work Light
  • Dry Fire Lockout
  • Part of the M18™ system, featuring over 200+ solutions
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance
  • Ergonomic Handle for use with thick work gloves
Weight 9.3 LB
EAN or UPC 45242775712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison