The MILWAUKEE® M18 FUEL™ Duplex Nailer revolutionizes the assembly of concrete formwork by increasing productivity and optimizing ergonomics. By leveraging our nitrogen air spring technology, POWERSTATE™ Brushless motor, and REDLINK™ Intelligence, this nailer delivers the performance to seat nails into all wooden formwork materials at firing rates of up to 4 nails per second. The M18 FUEL™ Duplex Nailer provides our users with a 7X Increase in productivity and a drastic reduction in muscle effort compared to driving nails with a hammer. This nailer is equipped with user-driven features including tool-free jam clearance and depth of drive adjustment to minimize downtime on the job. The cordless nailer is designed for compatibility with Milwaukee® Collated Duplex Nails (sold separately) available in two sizes: 8D (2 ¼” drivable length) & 16D (3” drivable length). When paired with the M18™ REDLITHIUM™ 5.0AH Battery pack, this nailer gives users the ability to sink up to 800 nails per charge. The M18 FUEL™ Duplex Nailer joins the M18™ System of over 200 solutions and is compatible with all M18™ REDLITHIUM™ batteries.
features
Only compatible with Milwaukee Collated Duplex Nails (MDP8D-2000, MDP16D-2000)
Tool Free Jam Clearing Latch
Tool Free Depth Adjustment
Fires 4 Nails Per Second
Belt & Rafter Hook
Flattop Design to rest tool in inverted orientation
Nail Placement Indicator
LED Work Light
Dry Fire Lockout
Part of the M18™ system, featuring over 200+ solutions
REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
POWERSTATE Brushless Motor delivers longer life and higher performance
Ergonomic Handle for use with thick work gloves
Fastener Gauge Range
0.131 in
Case Included
Yes
Collation Type
Strip
Adjustable Depth Setting
Yes (Tools Not Required)
Power Source
Electric - Cordless
Housing Material
High Performance Polyethylene
No. of Batteries Included
1
No. Of Batteries Required
1
Warranty
3 Year (Tool), 3 Year (Battery)
Fastener Type
Strip
Charger Included
Yes
ANSI Safety Listing
No
Length
15.1 in
Magazine Angle
21°
Nails per Battery Charge
800
Fastener Length [Max]
3.625 in
Width
5.3 in
Magazine Capacity
31
Standard
UL
Integrated Work Light
Yes
Integrated Rafter Hook
Yes
Battery Voltage
18 V
Nailer/Stapler Design
Nailer
Color
Black, Red
Included
Battery, Charger, Contractor Bag
Height
12.5 in
Weight
9.3 LB
EAN or UPC
45242775729
We're here for you
with Service Centers across the country - We have your back