- 120 Voltage
description
- The MILWAUKEE® M18™ CARRY-ON™ 3600W / 1800W Power Supply provides the most versatile 15A power for the jobsite, with less hassle. The power supply delivers 3600 starting watts,1800 running watts of pure sine wave inverter energy with longer sustained power. Users can run demanding trade tools, such as table saws, pancake compressors, or even pipe threaders. Power everything from 15A tools to your sensitive electronics, with instant start technology and better-sustained power. With a combination of any MILWAUKEE® M18™ batteries, users can power any 15A products and minimize hassles typically associated with power on the jobsite. The quiet, compact, emissions-free cordless Power Supply can operate indoors and underground, including confined spaces, scissor lifts, and utility carts. The lightweight and compact design of the CARRY-ON™ Power Supply allows users to have power by their side, instead of relying on gas alternatives and extension cords. The M18 CARRY-ON™ can only run on 4 batteries. Users can charge M18™ Batteries simultaneously at a 3A standard rate when the product is not in discharge mode. Prevent battery theft with lockable battery bays using a padlock (not included). Charge your sensitive electronics faster, with USB-C PD and USB-A ports. The temporary power supply is compatible with the MILWAUKEE® Shoulder Strap (sold separately), reducing fatigue during transportation on and off the jobsite.
features
- Most Versatile 15A Power. Less Hassle.
- 3600 Starting Watts/1800 Running Watts
- Fits All M18™ Batteries
- Pure sine wave inverter protects sensitive electronics
- Integrated 3A Standard Simultaneous M18™ Charger
- Compatible with 49-16-2845 Shoulder Strap (Sold Separately)
- 3 Year Warranty
| Wattage | 1800 |
| Width | 12.25 in |
| Color/Finish | Red, Black |
| Manufacturer Warranty | 3 Years |
| Height | 13.75 in |
| Length | 15.05 in |
| Fuel Type | Battery Powered |
| Weight | 30.58 LB |
| EAN or UPC | 45242551460 |

