- 3.71 in Length
description
- The MILWAUKEE® M18™ TOP-OFF™ Charger and Power Supply is the most compact M18™ battery charger, up to 65% smaller than traditional kitted chargers, offering a portable solution for charging Milwaukee Tool M18™ batteries. It features advanced USB-C PD technology for faster headlamps, phones, tablets, and laptop charging. It includes a 100W USB-C cord and a 65W wall charger, with dual USB-C ports for small electronics and larger devices. Compatible with all M18™ batteries, it can charge a phone up to five times with an M18™ XC 5.0 Battery. Recharging the M18™ XC 5.0 Battery takes approximately 105 minutes with a 65W wall charger.
features
- Fits All M18™ Batteries
- Has (1) 100W PD port (1) 15W port
- Includes: 1 charger (100W), 1 cable (100W) & 1 wall adaptor (65W)
- 115W Continuous Watts
- Ideal for headlamps, cellphones, tablet and computers
- Lightweight, Compact Design
- 5-Year Tool Warranty
| Width | 3.04 in |
| Length | 3.71 in |
| Height | 1.9 in |
| Color | Red, Black |
| Manufacturer Warranty | 5 Years Limited |
| Weight | 1.005 LB |
| EAN or UPC | 45242061099 |

