- 18 Voltage
description
- MILWAUKEE® FASTEST 18V CORDLESS TIRE INFLATOR. The MILWAUKEE® M18™ Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. Optimized for passenger, light truck, and other medium-duty tires. Rated to deliver max 150PSI, the high-efficiency motor tops-off 33” light truck tires in under 1 minute. The TrueFill™ Technology features an auto-pressure check that is designed to WAIT for the pressure to stabilize, CHECK the system pressure, and FILL until the desired target is reached. In addition, an Auto Shut-Off feature will stop inflation at selected PSI to prevent overinflation allowing users to set it & forget it. Furthermore, the unit includes 4 PSI memory slots, anti-vibration feet, a 36” inch hose with an all-brass Schrader chuck, and an on-board hose and nozzle storage.
features
- Fastest 18V Cordless Tire Inflator: Top off 33" Light Truck Tires in Under 1 Minute
- Truefill™ Technology: Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation
- Tire Capacity: Premium Components and Unmatched Durability to Handle Tires Over 100 PSI, Rated for 150 PSI Max
- Optimized for Passenger, Light Truck and Other Medium Duty Tires
- PSI Memory Preset: Save Your Most Used PSI Rating With Up to 4 PSI Slots
- On-Board Hose & Nozzle Storage: Easily Store 36" Hose and Attachments
- Accessories: Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, & Presta Chuck
- Anti-Vibration Feet: Minimize Tool Walk While in Use
- Fits All M18™ Batteries
- 5 Year Tool Warranty
| Hose Length | 36 in |
| Height | 7.8 in |
| Voltage | 18 V |
| Battery Type | 18V Lithium Ion |
| Width | 6.4 in |
| Color/Finish | Red/Black |
| Power Source | Electric - Cordless |
| Handle | Yes |
| Battery Composition | Li-Ion |
| PSI [Max] | 150 psi |
| Manufacturer Warranty | 5 Years |
| Handle Design | Inline |
| Length | 13.8 in |
| HOSE COLOR | Black |
| Housing Material | Reinforced Nylon |
| Weight | 8.3 LB |
| EAN or UPC | 45242616282 |

