- Electric Type
description
- The M18™ compact brushless 1/4 in. hex impact driver is the industry's fastest 18 V compact impact solution. REDLINK™ electronics and REDLITHIUM™ batteries deliver 3,200 RPM’s for best in class application speed. Brushless motor technology provides 1,600 in-lbs. Of torque, more run time, and a more compact tool at 5.1 in., which means less trips to the charger and greater access in tight spaces.
features
- IPM: 0-4,200
- RPM: 0-3,200
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Fastest application speed
- 1,600 in.-lbs. of torque
- 5.1 in. in length
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
| IPM | 4200 Min |
| Reverse | Yes |
| Length | 5.1 in |
| Type | Electric |
| RPM [Max] | 3200 rpm |
| Torque [Max] | 1600 in lb |
| Cordless | Yes |
| Battery Ampere-Hour (AH) | 2 Ah |
| Drive Size | 1/4 in Hex |
| Weight | 9.729 LB |
| EAN or UPC | 45242006977 |

