- Cordless
- 18 V Battery Voltage
- 3200 Impacts Per Minute
- 2300 rpm
description
- Delivering 450 ft-lbs fastening torque and 600 ft-lbs nut-busting torque, the M18™ FUEL™ 3/8 in. mid-torque impact wrench is the most powerful 3/8 in. impact wrench in the industry. The POWERSTATE™ brushless motor delivers up to 0 to 2,300 RPM resulting in increased productivity. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries (sold separately), the M18™ FUEL™ mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs with a 5.0 Ah battery, the M18™ FUEL™ 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 3/8 in. friction ring anvil. The anvil provides the most durable solution allowing users to work longer than any cordless competitor in its class. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
- Part of the M18 system, featuring over 150+ tools
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Compact length at 6.7 in. allows for more access in tight spaces
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,300.
- Lightweight tool at 5.3lbs w/ 5.0Ah battery for less user fatigue. (battery sold separately)
- Durable anvil design lasts longer than competitive 3/8 in. impact wrenches
- Features a friction ring design to ensure quick and easy socket changes
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- POWERSTATE™ brushless motor delivers up to 450ft-lbs of fastening torque and 600ft-lbs of nut-busting torque
| Impacts Per Minute | 3200 ipm |
| Material | Glass-Filled Nylon, Steel, Rubber Overmold |
| Torque [Max] | 600 ft lb |
| Forward/Reverse Rocker Switch | Yes |
| Length | 6.7 in |
| No. Of Batteries Required | 1 |
| Color | Red/Black |
| Cordless | Yes |
| Battery Included | No |
| Drive Size | 3/8 in |
| Battery Voltage | 18 V |
| RPM [Max] | 2300 rpm |
| Standard | UL Listed |
| Variable Speed | Yes |
| Battery Type | Li-Ion |
| Weight | 5.0 LB |
| EAN or UPC | 45242533008 |

