There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Delivering 450 ft-lbs fastening torque and 600 ft-lbs nut-busting torque, the M18™ FUEL™ 3/8 in. mid-torque impact wrench is the most powerful 3/8 in. impact wrench in the industry. The POWERSTATE™ brushless motor delivers up to 0 to 2,300 RPM resulting in increased productivity. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries, the M18™ FUEL™ mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs with a 5.0 Ah battery, the M18™ FUEL™ 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 3/8 in. friction ring anvil. The anvil provides the most durable solution allowing users to work longer than any cordless competitor in its class. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
LED light to illuminate the work area
Part of the M18 system, featuring over 150+ tools
Features a friction ring design to ensure quick and easy socket changes
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Durable anvil design lasts longer than competitive 3/8 in. impact wrenches
POWERSTATE™ brushless motor delivers up to 450ft-lbs of fastening torque and 600ft-lbs of nut-busting torque
Compact length at 6.7 in. allows for more access in tight spaces
3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,300.
Lightweight tool at 4.6lbs w/ 2.0Ah battery for less user fatigue.
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
Cordless
Yes
Torque [Max]
600 ft lb
Battery Voltage
18 V
Battery Type
Li-Ion
Charge Time
1 h
Charger Included
Yes
Impacts Per Minute
3200 ipm
Case Included
Yes
Length
6.7 in
Battery Capacity (Amp-Hrs)
2
RPM [Max]
2300 rpm
No. Of Batteris Included
2
Material
Glass-Filled Nylon, Steel, Rubber Overmold
Standard
UL Listed
Drive Size
3/8 in
Variable Speed
Yes
Forward/Reverse Rocker Switch
Yes
No. Of Batteries Required
1
Color
Red/Black
Battery Included
Yes
Battery Ampere-Hour (AH)
2 Ah
Weight
0.0 LB
EAN or UPC
45242533022
We're here for you
with Service Centers across the country - We have your back