The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering users the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver users brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. MILWAUKEE® REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
features
Friction ring (hog ring) ensures quick and easy socket changes
The POWERSTATE™ Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Mode 1 IPMs: 0-1,000
Mode 2 IPMs: 0-2,400
Mode 3 IPMs: 0-3,500
Mode 4 IPMs: 0-3,500
Works in up to 69kV environments
4.8" in length provides most access in tight spaces
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
AUTO SHUT-OFF™ control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
Mode 1 RPMs: 0-800
Mode 2 RPMs: 0-1,650
Mode 3 RPMs: 0-2,400
Mode 4 RPMs: 0-2,400
REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
Compatible with all M18™ batteries & Chargers
Drive Size
3/8 in
Torque [Max]
250 ft-lbs
Battery Composition
Lithium-Ion (Li-ion)
Length
4.8 in
Charger Included
Yes
No. of Batteries Included
2
Impacts Per Minute
3500
Standards
UL
Material
Aluminum
Case Included
Yes
RPM [Max]
2400 rpm
No. Of Batteries Required
1
Warranty
5 Years (Tool), 3 Years (Battery)
Variable Speed
Yes
Cordless
Yes
Battery Ampere-hour
5 Ah
Color
Red/Black
Battery Voltage
18 V
Power Source
Cordless
Weight
10.94 LB
EAN or UPC
45242778874
We're here for you
with Service Centers across the country - We have your back