The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18™ REDLITHIUM™ 2.0Ah battery pack fits M18™ tools, delivering more work per charge and more work over the life of the pack.
features
4.9" in length provides most access in tight spaces
The POWERSTATE™ brushless motor delivers up to 250 ft-lbs. of nut-busting torque
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque.
Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
Mode 1 RPMs: 0-900
Mode 2 RPMs: 0-1,650
Mode 3 RPMs: 0-2,400
Mode 4 RPMs: 0-2,400
Mode 1 IPMs: 0-1,000
Mode 2 IPMs: 0-2,400
Mode 3 IPMs: 0-3,500
Mode 4 IPMs: 0-3,500
REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
Works in up to to 69kV environments
Compatible with all M18™ batteries & Chargers
Impacts Per Minute
3500
RPM [Max]
2400 rpm
Torque [Max]
250 ft-lbs
Charger Included
No
Length
4.9 in
Battery Composition
Lithium-Ion (Li-ion)
Drive Size
1/2 in
Cordless
Yes
Standards
CSA, UL
Variable Speed
Yes
Material
Aluminum
Power Source
Cordless
No. Of Batteries Required
1
Case Included
No
Color
Red/Black
Warranty
5 Years
Battery Voltage
18 V
Weight
2.796 LB
EAN or UPC
45242568864
We're here for you
with Service Centers across the country - We have your back