The MILWAUKEE® M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering users more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. Milwaukee cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing users with the power required for installation and removal, even in confined spaces. This 1/2" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. MILWAUKEE® REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
features
4.9" in length provides most access in tight spaces
The POWERSTATE™ brushless motor delivers up to 250 ft-lbs. of nut-busting torque
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
AUTO SHUT-OFF™ control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened
Mode 1 RPMs: 0-900
Mode 2 RPMs: 0-1,650
Mode 3 RPMs: 0-2,400
Mode 4 RPMs: 0-2,400
Mode 1 IPMs: 0-1,000
Mode 2 IPMs: 0-2,400
Mode 3 IPMs: 0-3,500
Mode 4 IPMs: 0-3,500
REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
Works in up to 69kV environments
Compatible with all M18™ batteries & Chargers
Tool features pin detent for locking sockets in place securely, especially while working overhead
Variable Speed
Yes
Color
Red/Black
Power Source
Cordless
No. Of Batteries Required
1
Length
4.9 in
Impacts Per Minute
3500
Battery Voltage
18 V
Battery Ampere-hour
5 Ah
Torque [Max]
250 ft-lbs
Drive Size
1/2 in
No. of Batteries Included
2
Cordless
Yes
RPM [Max]
2400 rpm
Battery Composition
Lithium-Ion (Li-ion)
Warranty
5 Years (Tool), 3 Years (Battery)
Material
Aluminum
Case Included
Yes
Charger Included
Yes
Standards
UL
Weight
10.97 LB
EAN or UPC
45242778959
We're here for you
with Service Centers across the country - We have your back