There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Delivering 450ft-lbs fastening torque and 600ft-lbs nut-busting torque, the M18™ fuel mid-torque impact wrench is more powerful while also being up to 4 in. shorter and up to 2 lbs lighter than many competitive impact wrenches. The POWERSTATE™ brushless motor delivers up to 0 to 2,400 RPM resulting in increased productivity. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries, the M18™ FUEL™ mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs w/ a 5.0 Ah battery, the M18™ fuel 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool includes a 1/2 in. pin detent anvil which provides superior socket retention. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
LED light included
Utilizes a pin Detent design for maximum socket retention
Delivers up to 450ft-lbs of fastening torque
Delivers up to 600ft-lbs of nut-busting torque
POWERSTATE™ brushless motor outperforms all leading competitors
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
Compact length at 6.7 in. to allow for more access in tight spaces
Lightweight tool at 5.3lbs w/ 5.0Ah battery for less fatigue
Improved rubber overmold to withstand corrosive materials
Material
Glass-Filled Nylon, Rubber, Steel
Length
6.77 in
Variable Speed
Yes
Battery Included
Yes
Cordless
Yes
Charge Time
1.5 h
Case Included
Yes
Torque [Max]
600 ft lb
Battery Capacity (Amp-Hrs)
5
No. Of Batteries Required
1
RPM [Max]
2400 rpm
Color
Red/Black
Battery Voltage
18 V
Battery Type
Li-Ion
Impacts Per Minute
3000 ipm
Charger Included
Yes
No. Of Batteris Included
1
Forward/Reverse Rocker Switch
Yes
Drive Size
1/2 in
Standard
UL Listed
Battery Ampere-Hour (AH)
5 Ah
Weight
9.17 LB
EAN or UPC
45242531608
We're here for you
with Service Centers across the country - We have your back