- Cordless
- 18 V Battery Voltage
- 3000 Impacts Per Minute
- 2400 rpm
description
- Delivering 450ft-lbs fastening torque and 600ft-lbs nut-busting torque, the M18 fuel mid-torque impact wrench is more powerful while also being up to 2 in. shorter and up to 1.5 lbs lighter than many competitive impact wrenches. The POWERSTATE brushless motor delivers up to 0 to 2,400 RPM resulting in increased productivity. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM compact batteries or extended capacity batteries (sold separately), the M18 fuel mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs w/ a 5.0 Ah battery, the M18 fuel 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
- LED light included
- Utilizes a friction ring design to ensure quick & easy socket changes
- Delivers up to 450ft-lbs of fastening torque
- Delivers up to 600ft-lbs of nut-busting torque
- POWERSTATE™ brushless motor outperforms all leading competitors
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
- Compact length at 6.7 in. to allow for more access in tight spaces
- Lightweight tool at 5.3 lbs w/ 5.0 Ah battery for less fatigue
- Improved rubber overmold to withstand corrosive materials
| Case Included | Yes |
| Forward/Reverse Rocker Switch | Yes |
| Torque [Max] | 600 ft lb |
| Battery Included | No |
| RPM [Max] | 2400 rpm |
| Drive Size | 1/2 in |
| No. Of Batteries Required | 1 |
| Material | Glass-Filled Nylon, Rubber, Steel |
| Battery Voltage | 18 V |
| Standard | UL Listed |
| Length | 6.77 in |
| Variable Speed | Yes |
| Color | Red/Black |
| Impacts Per Minute | 3000 ipm |
| Cordless | Yes |
| Battery Type | Li-Ion |
| Weight | 4.0 LB |
| EAN or UPC | 45242485116 |

