There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Delivering 450ft-lbs fastening torque and 600ft-lbs nut-busting torque, the M18 fuel mid-torque impact wrench is more powerful while also being up to 2 in. shorter and up to 1.5 lbs lighter than many competitive impact wrenches. The POWERSTATE brushless motor delivers up to 0 to 2,400 RPM resulting in increased productivity. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM compact batteries or extended capacity batteries, the M18 fuel mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs w/ a 5.0 Ah battery, the M18 fuel 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
Delivers up to 450ft-lbs of fastening torque
Delivers up to 600ft-lbs of nut-busting torque
POWERSTATE™ brushless motor outperforms all leading competitors
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
Compact length at 6.7 in. to allow for more access in tight spaces
Lightweight tool at 5.3 lbs w/ 5.0 Ah battery for less fatigue
Improved rubber overmold to withstand corrosive materials
LED light included
Utilizes a friction ring design to ensure quick & easy socket changes
Impacts Per Minute
3000 ipm
No. Of Batteris Included
2
RPM [Max]
2400 rpm
Variable Speed
Yes
Standard
UL Listed
Case Included
Yes
Torque [Max]
600 ft lb
Length
6.77 in
Color
Red/Black
Material
Glass-Filled Nylon, Rubber, Steel
Battery Type
Li-Ion
Drive Size
1/2 in
Cordless
Yes
Battery Included
Yes
No. Of Batteries Required
1
Battery Voltage
18 V
Forward/Reverse Rocker Switch
Yes
Charger Included
Yes
Battery Capacity (Amp-Hrs)
5
Battery Ampere-Hour (AH)
5 Ah
Weight
5.5 LB
EAN or UPC
45242485123
We're here for you
with Service Centers across the country - We have your back