There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 2862 M18™ FUEL™ w/ONE-KEY™ high torque 1/2 in. impact wrench with pin detent provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
Part of the M18 system, featuring over 150+ tools
LED light to illuminate the work area
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
POWERSTATE™ brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque
Most compact cordless high torque impact wrench in its class at 8.1 in. in length
ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Features a friction ring design to ensure quick and easy socket changes
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Charger Included
Yes
Drive Size
1/2 in
Forward/Reverse Rocker Switch
Yes
Standard
CSA Certified ETL Listed UL Listed
Case Included
Yes
Battery Included
Yes
No. Of Batteris Included
2
Color
Red/Black
Material
Reinforced Fiberglass
Battery Voltage
18 V
Battery Type
Li-Ion
Impacts Per Minute
2400 ipm
Variable Speed
Yes
Cordless
Yes
Battery Capacity (Amp-Hrs)
5
Length
8.1 in
RPM [Max]
1800 rpm
No. Of Batteries Required
1
Torque [Max]
1100 ft lb
Battery Ampere-Hour (AH)
5 Ah
Weight
3.15 LB
EAN or UPC
45242502301
We're here for you
with Service Centers across the country - We have your back