The MILWAUKEE® M18™ FUEL™ w/ ONE-KEY™ High Torque 1/2” Impact Wrench with Pin Detent provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE™ Brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque, providing users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.1” length allows for more access in tight spaces. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY™, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. This solution will get users close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.
features
Most compact cordless High Torque Impact Wrench in its class at 8.1" in length
REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
Features a pin detent design for maximum socket retention
Reduced user fatigue at only 7.1lbs with battery
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
LED light to illuminate the work area
ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
POWERSTATE™ brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque
M18 FUEL with ONE-KEY™ technology provides the most repeatable Impact Wrench in the industry
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Drive Size
1/2 in
Warranty
5 Years (Tool), 3 Years (Battery)
No. Of Batteries Required
1
Included
Battery, Charger
Charger Included
Yes
Length
8.1 in
Cordless
Yes
Material
Reinforced Fiberglass
Variable Speed
Yes
Battery Chemistry
Lithium Ion
No. of Batteries Included
2
Color
Red/Black
Case Included
Yes
RPM [Max]
1800 rpm
Battery Voltage
18 V
Torque [Max]
1100 ft-lbs
Forward/Reverse Rocker Switch
Yes
Impacts Per Minute
2400
Standard
UL
Weight
15.41 LB
EAN or UPC
45242778966
We're here for you
with Service Centers across the country - We have your back