The 2863 M18™ FUEL™ w/ONE-KEY™ high torque 1/2 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1,000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
Most compact cordless high torque impact wrench in its class at 8.39 in. in length
ONE-KEY™ Compatible: customize, track and manage tools performance and location
M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Features a friction ring design to ensure quick and easy socket changes
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
LED light to illuminate the work area
Part of the M18 system, featuring over 150+ tools
Torque [Max]
1400 ft-lbs
Battery Voltage
18 V
Standard
CSA, ETL, UL
RPM [Max]
1750 rpm
Forward/Reverse Rocker Switch
Yes
Impacts Per Minute
2100
Warranty
5 Years
Variable Speed
Yes
Drive Size
1/2 in
Battery Included
No
Color
Red/Black
Length
8.39 in
Material
Reinforced Fiberglass
Cordless
Yes
No. Of Batteries Required
1
Charger Included
No
Case Included
No
Battery Type
Li-Ion
Battery Chemistry
Lithium Ion
Weight
6.805 LB
EAN or UPC
45242502318
We're here for you
with Service Centers across the country - We have your back