The MILWAUKEE® M18 FUEL™ w/ ONE-KEY™ High Torque 1/2” Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The MILWAUKEE® POWERSTATE™ Brushless motor delivers up to 1,000ft-lbs of fastening torque and 1,400ft-lbs of nut-busting torque, providing you with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.39” length allows for more access in tight spaces. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with MILWAUKEE® ONE-KEY™, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials. Also to have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. This solution will get you close to your targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and finish with a calibrated torque device to reach their targeted torque value.
features
Up to 1400 ft-lbs Nut-Busting Torque
Most Repeatable Torque
REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
M18 FUEL with ONE-KEY™ technology provides the most repeatable Impact Wrench in the industry
Features a friction ring design to ensure quick and easy socket changes
LED light to illuminate the work area
Most Compact
POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Part of the M18 System, featuring over 150+ tools
RPM [Max]
1750 rpm
Forward/Reverse Rocker Switch
Yes
Drive Size
1/2 in
Warranty
5 Years (Tool), 3 Years (Battery)
Cordless
Yes
Case Included
Yes
Battery Voltage
18 V
Charger Included
Yes
Variable Speed
Yes
No. of Batteries Included
2
Included
Battery, Charger
Color
Red/Black
Standard
UL
Length
8.39 in
No. Of Batteries Required
1
Impacts Per Minute
2100
Material
Reinforced Fiberglass
Torque [Max]
1400 ft-lbs
Battery Chemistry
Lithium Ion
Weight
15.88 LB
EAN or UPC
45242682140
We're here for you
with Service Centers across the country - We have your back