There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 2864 M18™ FUEL™ w/ONE-KEY™ high torque 3/4 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.59 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
POWERSTATE™ brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
Most compact cordless high torque impact wrench in its class at 8.59 in. in length
ONE-KEY™ Compatible: customize, track and manage tools performance and location
M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Features a friction ring with thru-hole design to ensure quick and easy socket changes
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
LED light to illuminate the work area
Part of the M18 system, featuring over 150+ tools
Standard
CSA, ETL, UL
Impacts Per Minute
2400
Drive Size
3/4 in
Case Included
No
Torque [Max]
1500 ft-lbs
Warranty
5 Years
Color
Red/Black
No. Of Batteries Required
1
RPM [Max]
1800 rpm
Forward/Reverse Rocker Switch
Yes
Battery Type
Li-Ion
Length
8.59 in
Cordless
Yes
Variable Speed
Yes
Charger Included
No
Battery Voltage
18 V
Material
Reinforced Fiberglass
Battery Included
No
Battery Chemistry
Lithium Ion
Weight
6.965 LB
EAN or UPC
45242502332
We're here for you
with Service Centers across the country - We have your back