There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The MILWAUKEE® M18™ FUEL™ w/ ONE-KEY™ High Torque 3/4” Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE™ Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users with a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.59” in length allows for more access in tight spaces. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Resistant Battery Packs provide increased protection against oils, greases, and solvents. Compatible with ONE-KEY™, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smartphone to Customize, Track and Manage a tool’s performance and location. Tool Customization allows users to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Users now have a tool that delivers the most repeatable torque output in the industry. This solution will get them close to their targeted torque value, reducing the likelihood of significant under or over-torque. Users will experience less rework, less damage, and increased productivity that will get them closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value.
features
Up to 1500 ft-lbs Nut-Busting Torque
Most Repeatable Torque
Most compact cordless High Torque Impact Wrench in its class at 8.59" in length
M18 FUEL with ONE-KEY™ technology provides the most repeatable Impact Wrench in the industry
Features a friction ring with thru-hole design to ensure quick and easy socket changes
LED light to illuminate the work area
Most Compact
POWERSTATE™ brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Part of the M18 System, featuring over 150+ tools
Variable Speed
Yes
Warranty
5 Years (Tool), 3 Years (Battery)
Length
8.59 in
Case Included
Yes
Drive Size
3/4 in
Included
Battery, Charger
No. Of Batteries Required
1
Standard
UL
Battery Chemistry
Lithium Ion
RPM [Max]
1800 rpm
Impacts Per Minute
2400
Charger Included
Yes
Color
Red/Black
Material
Reinforced Fiberglass
Forward/Reverse Rocker Switch
Yes
Torque [Max]
1500 ft-lbs
Cordless
Yes
Battery Voltage
18 V
No. of Batteries Included
2
Weight
16.55 LB
EAN or UPC
45242778980
We're here for you
with Service Centers across the country - We have your back