- Reinforced Nylon Material
- 10.9 in Length
- 1650 Maximum RPM
- 1 in Drive Size
description
- The MILWAUKEE® M18 FUEL™ 1" High Torque Impact Wrench w/ ONE-KEY™ is the first cordless 1” High Torque Impact Wrench. The POWERSTATE™ Brushless Motor delivers up to 1,800 ft-lbs of Nut-Busting Torque and 1,500 ft-lbs of fastening torque, making this the most powerful cordless impact torque wrench, able to complete the most demanding applications. At only 13 lbs with battery, the tool is up to 7 lbs. lighter than corded units, providing less fatigue for easier overhead job site applications. The battery-powered impact wrench has cordless convenience and eliminates the need for compressors, generators, cords, and hoses, reducing the cost of ownership. A lack of reliance on cord and hoses allow for greater portability and the ability to complete applications unable to be performed with a corded or pneumatic unit. The REDLINK PLUS™ Intelligence achieves maximum performance and protects the high torque impact gun against overloads, over-heating, and over-discharge. M18™ REDLITHIUM™ Battery Packs are compatible with all M18™ tools, delivering more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL™ provides greater control over the output speed and power of the high power impact wrench. The ONE-KEY™ capabilities allows for Customization, Tracking, and Management of the impact wrench. ONE-KEY™ technology also provides the ability to set a repeatable torque output for maximum control.This kit also includes two M18™ HIGH OUTPUT™ XC8.0 batteries, an M18™ & M12™ Rapid Charger, and a contractor bag.
features
- POWERSTATE™ Brushless Motor delivers up to 1,800 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
- Up to 7 lbs. Lighter Weight allowing for less user fatigue
- Eliminates Compressors and Generators, providing greater portability and lower cost of ownership
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Integrated lanyard loop allows for safer use and easier storage
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack: 50% More Power & Runs 50% Cooler vs. REDLITHIUM™ XC
- ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection. Includes the ability to set a repeatable torque output for maximum control
- Handle rotates 270 degrees and easily adjusts without a tool
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Compatible with all M18™ batteries
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 8 |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Charger Included | Yes |
| Color | Red/Black |
| Torque [Max] | 1800 ft-lbs |
| Standard | UL |
| No. Of Batteries Required | 1 |
| RPM [Max] | 1650 rpm |
| Battery Voltage | 18 V |
| Impacts Per Minute | 2450 |
| Variable Speed | Yes |
| Case Included | Yes |
| Battery Included | Yes |
| Forward/Reverse Rocker Switch | Yes |
| Length | 10.9 in |
| Battery Type | Li-Ion |
| No. Of Batteris Included | 2 |
| Material | Reinforced Nylon |
| Drive Size | 1 in |
| Included | Tool Free Adjustable Handle |
| Battery Ampere-Hour (AH) | 8 Ah |
| No. of Batteries Included | 2 |
| Battery Chemistry | Lithium Ion |
| Weight | 19.53 LB |
| EAN or UPC | 45242536573 |

