- Aluminum Material
- 23.24 in Length
- 1200 Maximum RPM
- 1 in Drive Size
description
- The MILWAUKEE® M18 FUEL™ 1" D-Handle Extended Anvil High Torque Impact Wrench w/ ONE-KEY™ Kit is the world’s first cordless 1” D-Handle High Torque Impact Wrench. The POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench, able to complete the most demanding applications. With the runtime to remove and install up to 120 lug nuts on a single HIGH OUTPUT™ HD12.0Ah battery, this tool provides unmatched performance. Lug Nut Mode, which can be enabled through the ONE-KEY™ app, prevents the over-torque of lug nuts by automatically shutting off the tool, providing more control. The REDLINK PLUS™ Intelligence ensures maximum performance and protects the 6" extended anvil impact wrench against overloads, over-heating, and over-discharge. M18™ REDLITHIUM™ Battery Packs are compatible with all M18™ tools, providing more work per charge and more work over the life of the pack. A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use. The 4-Mode DRIVE CONTROL™ provides greater control over the output speed and power of the High Torque Impact Wrench. The ONE-KEY™ Technology allows for customization, tracking, and management of the impact wrench with the ability to set a repeatable torque output for maximum control.
features
- POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
- Unmatched Productivity with the runtime to Remove & Install up to 120 Lug Nuts on a single HIGH OUTPUT™ HD12.0Ah battery
- ONE-KEY™ enabled Lug Nut Mode Prevents Over-Torque and More Control through Auto Shut-Off™
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection. Includes the ability to set a repeatable torque output for maximum control
- Tri-LEDs deliver high definition lighting to increase workspace visibility and access with less shadows
- 360-Degree adjustable and removable side handle
- Lanyard loop included allows for safer use and easier storage
- A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: 50% more power and runs 50% cooler vs M18 REDLITHIUM HD
- Compatible with all M18™ batteries
| Cordless | Yes |
| Material | Aluminum |
| Charger Included | Yes |
| Battery Voltage | 18 V |
| RPM [Max] | 1200 rpm |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Battery Chemistry | Lithium Ion |
| Standard | UL |
| No. of Batteries Included | 2 |
| Color | Red, Black |
| Forward/Reverse Rocker Switch | No |
| Impacts Per Minute | 1440 |
| Drive Size | 1 in |
| Torque [Max] | 2000 ft-lbs |
| Variable Speed | Yes |
| Case Included | Yes |
| Length | 23.24 in |
| No. Of Batteries Required | 1 |
| Weight | 37.92 LB |
| EAN or UPC | 45242536597 |

