Skip to content Skip to navigation menu
Cable Cutter

2875R-21

Cable Cutter
Item #120683128
  • M18 5 IN UG CBLE CUTTER W/REMOTE
Cable Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 5 IN UG CBLE CUTTER W/REMOTE

description

  • The MILWAUKEE® M18™ FORCE LOGIC™ 5" Underground Cable Cutter w/ Wireless Remote is The Smartest Way to Cut. Milwaukee® removes the physical connection to the tool allowing Cablemen to cut up to 5” (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables wirelessly. The wireless remote communicates with the tool via a mutually exclusive connection, eliminating the potential for other smart devices to connect to the tool. After set-up, Cablemen can arm the remote cutter and move away from the cutting area. A green LED on the wireless remote gives a positive indication that the tool is done cutting, delivering a safer way to cut remotely. The M18™ FORCE LOGIC™ 5" Underground Cable Cutter w/ Wireless Remote easily converts from Local to Remote cutting mode. Its balanced design, d-handle, and hang hook enable the easiest set-up in vaults. The head of the cutter rotates 180° and the quick turn-to-close style latch pin is easily opened or secured. Whether cutting remotely or locally, Milwaukee® delivers an optimized cutting experience.

features

  • Cuts up to 5” (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
  • Wireless remote communicates with the tool via a mutually exclusive Bluetooth connection, removing any physical connection to the tool and allowing Cable Splicers to make remote cuts wirelessly
  • Green LED light on wireless remote gives positive indication that the tool is done cutting
  • Converts from local to remote cutting mode easily with connection up to 200' line of sight
  • Balanced design, 360° adjustable d-handle and hang hook enable easiest set-up in vaults
  • Quick turn-to-close latch pin design provides easy set-up around cables
  • Pre-cut battery check automatically ensures enough charge to complete each cut
  • Longer life with POWERSTATE™ brushless motor & IP54 Rated weather protected electronics keep dirt, dust, & moisture out
  • Records & stores every cut made for professional report building through ONE KEY™
  • Includes: (1) M18™ FORCE LOGIC™ 5” Underground Cable Cutter, (1) Wireless Remote, (1) 3H-Rated 35mm Ball Stud, (1) M18™ XC HO 8.0AH Battery (48-11-1880), (1) M18™ Rapid Charger (48-59-1808)
Weight 65.15 LB
EAN or UPC 45242737697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison