There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The MILWAUKEE® M18™ FORCE LOGIC™ 11T Dieless Latched Linear Utility Crimper is the easiest way to crimp utility connectors. This hydraulic crimping tool produces connections that meet ANSI C119.4 from #4 -556MCM AAC/ACSR, and UL486A-B from #4 – 1000 MCM Cu/Al, connection integrity standards on several leading brands of utility connectors. The inline design and centered, balanced grip allows use with one hand in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The head of the crimper rotates 340° and the quick release and push-to-close style latch pin is easily opened or secured with just one touch. Predictive Force Monitoring (PFM™) constantly measures output force to deliver the fastest crimp speeds and ensures full pressure is reached every time. A pre-crimp battery check ensures that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with MILWAUKEE® ONE KEY™ Technology, the crimper stores real-time crimp data which can then be used to view historical performance data, sync data to the cloud for easy access, and build professional reports on the back end.
features
Lightest, most balanced inline design delivers maximum control
PREDICTIVE FORCE MONITORING (PFM™) helps measure output force
Fastest 11T Dieless Crimper
Produces connections that meet ANSI C119.4 and UL486A-B certifications on several leading brands of utility connectors
Inline design & 340° rotating head for easy access in tight spaces
Enlarged trigger designed specifically for use with Class 3 gloves
Easy to reach electronic release button enables easy activation for right- and left-handed users
Quick Release and Push-to-Close latch pin design provides easy access around splices
Pre-crimp battery check automatically ensures enough charge to complete each crimp
Instant verification of successful cycle with green LED
Hydraulic system optimized for consistent performance from -4° to 140° F
Records & stores every crimp made for professional report building through ONE KEY™
Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
Material
Rubber, Steel, Plastic
Electrical Accessory Type
Specialty
Color
Black, Red
Electrician Tool Type
Crimper
Weight
26.58 LB
EAN or UPC
45242576715
We're here for you
with Service Centers across the country - We have your back