- Cordless
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 750 MCM Dieless Crimper is the Simplest Way to Crimp. This dieless crimper utilizes an industry-first technology called Auto Distance Control, allowing you to produce cULus Classified connections under UL 486A-B for #6 - 750 MCM Cu and Dual Rated connectors for seven major manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts). Auto Distance Control enables the battery-powered crimper to sense the instant it contacts the connector, allowing you to apply optimal compression with a single crimp across the entire capacity range. Controlling compression by distance also provides uniform crimp appearance across all sizes for easy installation in tight panels. This is the lightest crimper in its capacity range with an in-line design and a 180° rotating head delivering you with the easiest alignment. The fully enclosed high-speed hydraulic pump provides you with the fastest dieless connections while delivering up to 90 crimps per charge on a REDLITHIUM™ CP2.0 battery battery (sold separately). With our ONE-KEY™ Technology, MILWAUKEE® Crimpers allow you to store real-time crimp data, generate professional reports, view historical tool performance data, and sync it all wirelessly to the cloud for easy access. The cordless crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with Unmatched Reliability in the toughest conditions.
features
- Auto Distance Control Continuously Measures Distance & Pressure for Uniform Crimp Appearance Across All Sizes
- Easy Access Latch & One Handed Close, Frees-Up Second Hand to Hold Material
- Fastest Dieless Crimper
- Lightest, In-Line Design & 180° Rotating Head for Easiest Alignment
- Low Profile Clevis and Narrow Nest for Easiest Alignment
- Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
- Up to 90 Crimps per Charge on a M18™ REDLITHIUM™ CP2.0 Battery Pack (sold separately) on 600MCM Cu
- Produces UL 486a-b Classified Connections for #6 AWG to 750 MCM Cu & Dual Rated Connectors across all leading connector manufacturers
- Longer Life with POWERSTATE™ Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
- Instant Verification of Successful Cycle with Green LEDThe Tool Records & Stores Every Crimp Made for Professional Report Building through ONE-KEY™
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) 750 MCM Dieless Crimper (2877-20)
- (1) Carrying Case
| Assembled Width | 5.39 in |
| Battery System | M18™ |
| Fuel | No |
| Assembly Required | No |
| Battery Charger Input Voltage | 120 V |
| Assembled Height | 15.28 in |
| Cordless | Yes |
| Color | Black, Red |
| No. Of Batteries Required | 1 |
| Bluetooth Connectivity | Yes |
| Material | Reinforced Nylon |
| Depth | 20.87 in |
| Manufacturer Warranty | 5 Years Limited |
| Assembled Length | 20.87 in |
| Motor Type | Brushless |
| Weight | 16.6 LB |
| EAN or UPC | 45242524242 |

