- 18 Voltage
- Metal Material
- Brushless Motor Type
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 12T Latched Linear Crimper is The Fastest Way To Crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the crimp tool provides the fastest crimp speed and unmatched reliability in the toughest conditions. The linear crimper is designed to allow one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves. The head of the crimper rotates 340°, and the quick-release and push-to-close style latch pin can be easily opened or secured with just one touch. Predictive Force Monitoring (PFM™) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard U-dies allows you to use the dies already on your truck. Our crimper creates UL Classified crimps per UL 486A-B on #8 - 750 MCM Copper and Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts color-coded lugs and splices when using our EXACT™ 12T U-Dies. Our crimper is integrated with our ONE KEY™ Technology, giving the crimper the ability to store real-time crimp data.
features
- PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
- Fastest 12T crimper
- Inline design & 340° rotating head provides easy access in tight spaces
- Quick release and push-to-close pin design provides easy access around splices
- Compatible with all industry standard U-dies
- Creates UL Classified crimps under UL 486A-B for #8 – 750 MCM Cu and Dual Rated lugs and splices across several leading manufacturers when used with corresponding Milwaukee® dies
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Instant verification of successful cycle with green LED
- Hydraulic system optimized for consistent performance from -4° to 140° F
- Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
- Records & stores every crimp made for professional report building through ONE KEY™
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18 FORCE LOGIC 12T Latched Linear Crimper (2878-20)
| Voltage | 18 V |
| Assembled Height | 5.8 in |
| Assembled Length | 21.3 in |
| Depth | 21.3 in |
| Manufacturer Warranty | 5 Years Limited |
| Weight with Battery | 15.25 lb |
| Battery System | M18™ |
| No. Of Batteries Required | 1 |
| Bluetooth Connectivity | Yes |
| Motor Type | Brushless |
| Material | Metal |
| Brushless Motor | Yes |
| Battery Charger Input Voltage | 120 V |
| Assembly Required | No |
| Fuel | No |
| Weight Without Batteries | 14.25 lb |
| Cordless | Yes |
| Color | Black, Red |
| Assembled Width | 3.25 |
| Weight | 14.19 LB |
| EAN or UPC | 45242576722 |

