- 8 AWG to 750MCM Crimping Capacity
- Reinforced Nylon Material
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 12T Latched Linear Crimper is the fastest way to crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the crimp tool provides the fastest crimp speed and unmatched reliability in the toughest conditions. The Milwaukee crimper is designed to allow one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves. The head of the crimper rotates 340° and the quick release and push-to-close style latch pin can be easily opened or secured with just one touch. Predictive Force Monitoring (PFM™) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard U-dies allows you to use the dies already on your truck. The 12T Latched Linear Crimper creates UL Classified crimps per UL 486A-B on #8 - 750 MCM Copper and Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts color-coded lugs and splices when using MILWAUKEE® EXACT™ 12T U-Dies. The crimper is integrated with MILWAUKEE® ONE KEY™ Technology, giving the crimper the ability to store real-time crimp data.
features
- Lightest, most balanced inline design delivers maximum control
- PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
- Fastest 12T crimper
- Inline design & 340° rotating head provides easy access in tight spaces
- Quick release and push-to-close pin design provides easy access around splices
- Compatible with all industry standard U-dies
- Creates UL Classified crimps under UL 486A-B for #8 – 750 MCM Cu and Dual Rated lugs and splices across several leading manufacturers when used with corresponding Milwaukee® dies
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Instant verification of successful cycle with green LED
- Hydraulic system optimized for consistent performance from -4° to 140° F
- Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
- Records & stores every crimp made for professional report building through ONE KEY™
- Compatible with the entire M18™ System
| Electrician Tool Type | Crimper |
| Electrical Accessory Type | Specialty |
| Material | Reinforced Nylon |
| Crimping Capacity | 8 AWG to 750MCM |
| Electrician Tool Application | Crimping |
| Color | Black, Red |
| Weight | 26.96 LB |
| EAN or UPC | 45242576746 |

