- #8 - 1500 MCM Cu, #8 - 1250 MCM Al Crimping Capacity
- Reinforced Nylon Material
description
- The M18™ Force Logic™ 15T crimper is the easiest way to crimp. Designed to reduce peak muscle effort, the unique in-line design and center-balanced grip enables use with one hand. Being the lightest 15T crimper along with a 350° rotating head provides the easiest alignment. This crimper is fully compatible with all industry standard p-dies and p-to-u die adapters, enabling users to utilize existing dies. The quick release and push-to-close pin design provides easy access around splices and in crowded environments. Predictive force monitoring (PFM™) constantly measures force output to deliver the fastest crimp speed while delivering accurate pressure with instant verification every time. Delivering up to 90 crimps per charge on an XC5.0 battery provides the user complete confidence to complete any job. The crimper creates UL classified crimps under UL 486a-b from #8 – 750 MCM Cu and dual rated lugs and splices across several leading manufacturers when used with the corresponding Milwaukee® dies. With Milwaukee® ONE-KEY™ Technology, Milwaukee® crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Featuring a POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries results in unmatched reliability in the toughest conditions. The kit includes (1) M18™ REDLITHIUM™ XC5.0 battery, (1) M18™ REDLITHIUM™ CP2.0 battery, M18™ and M12™ multi-voltage charger, inverter, p-to-u die adapter and contractor bag.
features
- PFM™ (predictive force monitoring) with auto complete ensures full pressure
- Compatible with all industry standard p-dies and u-dies with p-to-u die adapter
- In-line design & 350° rotating head for easy access in tight spaces
- Quick release and push-to-close Pin design provides easy access around splices
- Up to 90 crimps per charge on a M18™ REDLITHIUM™ XC5.0 battery on 1000 MCM AL
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Instant verification of successful cycle with green LED
- Records & stores every crimp made for professional report building through ONE-KEY™
- Creates UL classified crimps under UL 486a-b from #8 – 750 MCM Cu and dual rated lugs and splices across several leading manufacturers when used with corresponding Milwaukee® dies
- Longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out
| Color | Red/Black |
| Weight | 29.57 LB |
| EAN or UPC | 45242002764 |

