- 18 Battery Voltage
- 5 in Wheel Diameter
- 15.8 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Grinder generates 11A corded power allowing completion of the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL™ 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. Experience faster accessory changes and less downtime, with tool-free accessory and guard adjustments while remaining fully compatible with the most common accessories in the market. The M18 FUEL™ 4-1/2" / 5" Grinder takes cordless grinders to the next level in performance and run-time.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM HIGH OUTPUT Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Electronic Clutch for Kickback Protection
- 5/8"-11 Spindle for Use with Common Grinding Accessories
- Overload Protection to Maximize Motor Life
- Anti-Vibration Side Handle for Increased User Comfort and Safety
- Compatible with all M18 batteries
includes
- Back Flange, Contractor Bag, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
| Grinder Switch Type | Paddle |
| Standard | UL |
| Housing Material | Metal, Plastic |
| Arbor Size | 5/8 -11 UNC |
| Includes | (1) M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock, (2) M18 High Output 6.0ah Batteries, (1) M12/M18 Charger, (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench |
| Overall Length | 15.8 in |
| No. of Batteries Included | 2 |
| Spindle Thread Size | 5/8-11 |
| Handle Type | Straight |
| Grinder Type | Angle |
| Battery Composition | Li-Ion |
| Overload Protection | Yes |
| Battery Ampere-hour | 6 Ah |
| Product Storage Included | Bag |
| Battery Voltage | 18 V |
| Grinding Wheel Dia. | 4 1/2 in, 5 in |
| Cordless | Yes |
| RPM [Max] | 8500 rpm |
| Control Type | Paddle |
| Type | Grinder, HIGH OUTPUT™ Battery Pack, Rapid Charger,T27 Guard, T1 Clip-On Guard, Side Handle, Wrench, Back Flange, Flange Nut, Contractor Bag |
| Side Handle | Yes |
| Charger Included | Yes |
| Electronic Speed Control | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Grinding Wheel Included | No |
| No. Of Batteries Required | 1 |
| Battery Size | 18 V |
| Variable Speed | No |
| Wheel Dia. | 5 in |
| Color | Red/Black |
| Weight | 14.16 LB |
| EAN or UPC | 45242566402 |

