- 18 Battery Voltage
- 5 in Wheel Diameter
- 12.71 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Grinder generates 11A corded power allowing completion of the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL™ 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. Experience faster accessory changes and less downtime with tool-free accessory and guard adjustments while remaining fully compatible with the most common accessories in the market. The M18 FUEL™ 4-1/2" / 5" Grinder takes cordless grinders to the next level in performance and run-time.
features
- POWERSTATE Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Slide Switch Designed to Reduce User Fatigue
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Electronic Clutch for Kickback Protection
- 5/8"-11 Spindle for Use with Common Grinding Accessories
- Overload Protection to Maximize Motor Life
- Anti-Vibration Side Handle for Increased User Comfort and Safety
- Compatible with all M18 batteries
includes
- (1) M18 FUEL 4-1/2" / 5" Grinder Slide Switch
- Lock-On
- (1) Type 1 Guard
- (1) Type 27 Guard
- (1) Spanner Wrench
| Grinder Switch Type | Sliding Switch |
| Includes | (1) M18 FUEL 4-1/2" / 5" Grinder Slide Switch, Lock-On, (1) Type 1 Guard, (1) Type 27 Guard, (1) Spanner Wrench |
| Color | Red/Black |
| Variable Speed | No |
| Cordless | Yes |
| Arbor Size | 5/8 -11 UNC |
| Overall Length | 12.71 in |
| Electronic Speed Control | Yes |
| Side Handle | Yes |
| Battery Voltage | 18 V |
| Housing Material | Metal, Plastic |
| Handle Type | Straight |
| Wheel Dia. | 5 in |
| Battery Composition | Li-Ion |
| Overload Protection | Yes |
| RPM [Max] | 8500 rpm |
| Standard | UL |
| Battery Size | 18 V |
| Charger Included | No |
| Grinder Type | Angle |
| Grinding Wheel Included | No |
| Warranty | 5 Years |
| No. Of Batteries Required | 1 |
| Weight | 5.37 LB |
| EAN or UPC | 45242566297 |

