- 18 Battery Voltage
- 5 in Wheel Diameter
- 13.125 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ Paddle Switch, No Lock is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP™ Brake. The M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. This battery-powered grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY™, this grinder wirelessly connects to a smartphone to track and manage the tool, providing visibility to where tools are across a network of jobs. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC Batteries. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ is the next level of jobsite productivity and enhanced safety in cordless grinders.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Includes a RAPIDSTOP™ Brake, to quickly stop accessories and Enhance Safety
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Electronic Clutch for Kickback Protection
- 5/8"-11 Spindle for Use with Common Grinding Accessories
- Overload Protection: Maximizes motor life
- Anti-Vibration Side Handle for Increased User Comfort and Safety
- ONE-KEY™ Tracking and Tool Management
- Compatible with all M18™ batteries
includes
- (1) M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Paddle Switch
- No Lock
- (1) Spanner Wrench
- (1) Type 27 Guard
- (1) Type 1 Guard
- (1) Side Handle
| Standard | UL |
| Grinder Switch Type | Paddle |
| Charger Included | No |
| RPM [Max] | 8500 rpm |
| Side Handle | Yes |
| Grinding Wheel Included | No |
| Arbor Size | 5/8 -11 UNC |
| No. Of Batteries Required | 1 |
| Wheel Dia. | 5 in |
| Battery Voltage | 18 V |
| Overall Length | 13.125 in |
| Electronic Speed Control | Yes |
| Grinder Type | Angle |
| Overload Protection | Yes |
| Battery Composition | Li-Ion |
| Color | Red/Black |
| Cordless | Yes |
| Handle Type | Straight |
| Warranty | 5 Years |
| Housing Material | Metal, Plastic |
| Battery Size | 18 V |
| Variable Speed | No |
| Includes | (1) M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Paddle Switch, No Lock, (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle |
| Weight | 5.34 LB |
| EAN or UPC | 45242566303 |

